Available in a range of load capacities and heights of lift, these hoists have been meticulously engineered to enhance both operational areas and operator conditions, making them indispensable across various industries.
Features and Benefits
• Enclosed robust stamped steel housing provides exceptional protection to all internal components, ensuring the longevity and reliability of the hoist
• The low headroom design maximizes the use of lifting height, making these hoists ideal for applications with limited vertical space
• The 360° rotating hand chain guide allows operators to work from virtually any position, even in confined spaces or above the load, eliminating the need to work near the load's danger zone
• The hoists feature an exceptionally quiet brake system that not only ensures operational safety but also improves serviceability by eliminating vulnerable ratchet pawls
• Crafted from high-quality materials, with some parts zinc-plated or yellow-chromated for enhanced corrosion protection
• The chain guide and gearbox are almost entirely enclosed, safeguarding the internal gearbox from the toughest conditions