noscriptYaleMINI 360 Manual Hand Chain Hoist | Cromwell Tools

Yale

YaleMINI 360 Manual Hand Chain Hoist

6 Variations

The YaleMINI collection is the smallest of the Yale hand chain hoists and was designed for versatile and lightweight lifting applications. These compact and innovative hoists feature a 360° rotating hand chain guide for enhanced safety and flexibility, allowing operators to work outside the danger zone.

Features and Benefits
• The YaleMINI 360 series boasts a compact design that is easy to carry, making it suitable for a wide range of applications
• The hoist housing is constructed from lightweight and durable die-cast aluminium, ensuring a high level of portability while protecting internal components
• 360° rotating hand chain guide provides operators with a generous work area, allowing them to maintain a safe distance from the danger zone while working

• load pressure brake complies with all technical regulations, ensuring that the load is securely held in any position, enhancing safety during lifting operations
• The hoist is equipped with forged lifting and load hooks made from age-resistant high-alloy tempered steel, offering robust and secure attachment points for your loads
• Galvanized steel load chain meets all applicable national and international regulations and is optimally matched to the load chain wheel for safe and long-lasting operation