SKU:
BOT4059400E
MPN:
40010017.77V
£434.00
Ex VAT
£520.80
Inc VAT
16 Variations Available
Product Details
Product Specification
Description
Drawer-door cabinet featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers.
Features and Benefits
• Perfo lined cupboard door
• Galvanised steel shelf.
• Finished in durable powder coat paint in RAL 7016 anthracite grey.
• Fully lockable
• 75kg UDL capacity per drawer/shelf
Typical Applications
Heavy duty cabinet with 100% extension drawers providing optimum storage
Secure & organised storage for tools and components
Attribute | Value |
---|---|
Brand | Bott |
Cabinet Door Type | Perfo |
Cabinet Style | Combination Cupboard/Drawer |
Colour | Anthracite Grey |
Depth | 525mm |
ECLASS Code | 21100414 |
Height | 700mm |
Lockable | Yes |
Material | Steel |
MFR Part No. | 40010017.77V |
Number of Doors | 1 |
Number of Drawers | 2 |
UNSPSC Code | 24112400 |
Width | 525mm |