noscriptBott 40010033.77V CABINET 3 DRAWERS/DO OR 75KG UDL PER DRAWER DARK GREY 40010033.77V | Cromwell Tools

Bott

40010033.77V CABINET 3 DRAWERS/DO OR 75KG UDL PER DRAWER DARK GREY

SKU:

BOT4059400J

MPN:

40010033.77V

£519.00

Ex VAT

£622.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Description
    Drawer-door cabinet featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers.


    Features and Benefits
    • Perfo lined cupboard door
    • Galvanised steel shelf.
    • Fully lockable
    • 75kg UDL capacity per drawer/shelf.
    • Finished in durable powder coat paint in RAL 7016 anthracite grey.


    Typical Applications
    Secure & organised storage for tools and components
    Heavy duty cabinet with 100% extension drawers to provide optimum storage within


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Cabinet Door Type

    Perfo

    Cabinet Style

    Combination Cupboard/Drawer

    Colour

    Anthracite Grey

    Depth

    525mm

    ECLASS Code

    21100414

    Height

    900mm

    Lockable

    Yes

    Material

    Steel

    MFR Part No.

    40010033.77V

    Number of Doors

    1

    Number of Drawers

    3

    UNSPSC Code

    24112400

    Width

    525mm