SKU:
BOT4059400M
MPN:
40010043.77V
£589.00
Ex VAT
£706.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Description
Drawer-door cabinet featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers.
Features and Benefits
• Perfo lined cupboard door
• Galvanised steel shelf
• Fully lockable
• 75kg UDL capacity per drawer/shelf.
• Finished in durable powder coat paint in RAL 7016 anthracite grey.
Typical Applications
Secure & organised storage for tools and components
Heavy duty cabinet with 100% extension drawers providing optimum storage.
Attribute | Value |
---|---|
Brand | Bott |
Cabinet Door Type | Perfo |
Cabinet Style | Combination Cupboard/Drawer |
Colour | Anthracite Grey |
Depth | 525mm |
ECLASS Code | 21100414 |
Height | 1000mm |
Lockable | Yes |
Material | Steel |
MFR Part No. | 40010043.77V |
Number of Doors | 1 |
Number of Drawers | 4 |
UNSPSC Code | 24112400 |
Width | 525mm |