£347.00
Ex VAT
£416.40
Inc VAT
7 Variations Available
Product Details
Product Specification
Description
Cubio shelf cupboard. Featuring a heavy duty, reinforced steel housing.
Features and Benefits
• Perfo panel lined reinforced door
• Up to 1.5 tonne total capacity
• Adjustable height galvanised steel shelf.
• Finished in durable powder coat paint in RAL 7016 anthracite grey.
Typical Applications
Secure & organised storage for tools and components.
Heavy duty cabinet with 100% extension drawers providing optimum storage.
Attribute | Value |
---|---|
Brand | Bott |
Cabinet Door Type | Perfo |
Cabinet Style | Combination Cupboard/Drawer |
Colour | Anthracite Grey |
Depth | 525mm |
ECLASS Code | 21100414 |
Height | 600mm |
Lockable | Yes |
Material | Steel |
MFR Part No. | 40010095.77V |
Number of Doors | 2 |
Number of Drawers | 0 |
Number of Shelves | 1 |
UNSPSC Code | 24112400 |
Width | 525mm |