£609.00
Ex VAT
£730.80
Inc VAT
8 Variations Available
Product Details
Product Specification
Description
Cubio shelf cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity.
Features and Benefits
• Double sliding doors
• 4 adjustable height galvanised steel shelves (100kg U.D.L.).
• Fully lockable
• 75kg UDL capacity per drawer/shelf.
• Finished in durable powder coat paint in RAL 7016 anthracite grey.
Typical Applications
Secure & organised storage for tools and components.
Space saving sliding door for narrow areas and adjustable shelves for space optimisation.
Attribute | Value |
---|---|
Brand | Bott |
Cabinet Door Type | Sliding |
Cabinet Style | Wall Cupboard |
Colour | Anthracite Grey |
Depth | 1050mm |
ECLASS Code | 21100414 |
Height | 800mm |
Material | Steel |
MFR Part No. | 40013067.77V |
Number of Doors | 2 |
Number of Shelves | 2 |
UNSPSC Code | 24112400 |
Width | 525mm |