SKU:
BOT4059409K
MPN:
40021102.77V
£739.00
Ex VAT
£886.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Description
Cubio panel cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity
Features and Benefits
• Double perfo panel lined reinforced doors
• Perfo backpanel.
• Finished in durable powder coat paint in RAL 7016 anthracite grey.
Typical Applications
Secure & organised storage for tools and components.
Heavy duty cupboard with adjustable shelves for optimum storage capacity.
Attribute | Value |
---|---|
Brand | Bott |
Cabinet Style | Combination Cupboard/Drawer |
Colour | Anthracite Grey |
ECLASS Code | 21100414 |
Material | Steel |
MFR Part No. | 40021102.77V |
UNSPSC Code | 24112400 |