SKU:
BOT4059409N
MPN:
40021109.77V
£969.00
Ex VAT
£1162.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Description
Cubio kitted cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity
Features and Benefits
• Double perfo panel lined reinforced doors
• 3 adjustable height, galvanised steel shelves (160kg U.D.L.)
• 3 x 125mm drawers with 100% extension slides (75kg U.D.L.).
• Fully lockable
• 75kg UDL capacity per drawer/shelf.
• Finished in durable powder coat paint in RAL 7016 anthracite grey.
Typical Applications
Secure & organised storage for tools and components.
Heavy duty cupboard with 100% extension drawers and adjustable shelves for maximum space optimisation.
Attribute | Value |
---|---|
Brand | Bott |
ECLASS Code | 21100414 |
UNSPSC Code | 24112400 |