£1189.00
Ex VAT
£1426.80
Inc VAT
Product Details
Product Specification
Description
Cubio bin cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity.
Features and Benefits
•Double louvre panel lined reinforced doors
• Louvre backpanel
• 150 piece bin kit
• Fully lockable
• 75kg UDL capacity per drawer/shelf.
• Finished in durable powder coat paint in RAL 7016 anthracite grey.
Typical Applications
Secure & organised storage for tools and components.
Heavy duty cupboard with 100% extension drawers, adjustable shelves for space optimisation and removable plastic containers for small parts.
Attribute | Value |
---|---|
Additional Features | 150 bins |
Brand | Bott |
Cabinet Door Type | Louvre |
Cabinet Style | Parts Bin Cupboard |
Colour | Anthracite Grey |
Depth | 1050mm |
ECLASS Code | 21100414 |
Height | 2000mm |
Lockable | Yes |
Material | Steel |
MFR Part No. | 40021129.77V |
Number of Doors | 2 |
UNSPSC Code | 24112400 |
Width | 650mm |