SKU:
BOT4059410E
MPN:
40021162.77V
£959.00
Ex VAT
£1150.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Description
Cubio mini workshop cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity
Features and Benefits
• Double perfo panel lined, reinforced doors
• Multiplex worktop /shelf
• 1x perfo backpanel
• 1x louvre backpanel
• Fully lockable
• 75kg UDL capacity per drawer/shelf.
• Drawers with 100% extension slides (75kg U.D.L.).
• Finished in durable powder coat paint in RAL 7016 anthracite grey.
Typical Applications
Secure & organised storage for tools and components.
Heavy duty cupboard with 100% extension drawers, adjustable shelf for maximum space optimisation. Wooden top for extra working space.
Attribute | Value |
---|---|
Brand | Bott |
Cabinet Style | Combination Cupboard |
Colour | Anthracite Grey |
Depth | 1050mm |
ECLASS Code | 21100414 |
Height | 2000mm |
Lockable | No |
Material | Steel |
MFR Part No. | 40021162.77V |
Number of Drawers | 2 |
Number of Shelves | 1 |
UNSPSC Code | 24112400 |
Width | 650mm |