SKU:
BOT4059410M
MPN:
40021200.77V
£639.00
Ex VAT
£766.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Description
Cubio panel cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacit.
Features and Benefits
• Double louvre panel lined reinforced doors
• Louvre backpanel.
• Fully lockable
• 75kg UDL capacity per drawer/shelf.
• Finished in durable powder coat paint in RAL 7016 anthracite grey.
Typical Applications
Secure & organised storage for tools and components.
Heavy duty cupboard with adjustable shelves for optimum storage capacity.
Attribute | Value |
---|---|
Additional Features | With louvre doors |
Brand | Bott |
Cabinet Door Type | Louvre |
Cabinet Style | Storage Cabinet |
Colour | Anthracite Grey |
Depth | 1050mm |
ECLASS Code | 21100414 |
Height | 1200mm |
Lockable | Yes |
Material | Steel |
MFR Part No. | 40021200.77V |
Number of Doors | 2 |
UNSPSC Code | 24112400 |
Width | 650mm |