SKU:
BOT4059410N
MPN:
40021201.77V
£619.00
Ex VAT
£742.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Cubio kitted cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity.
Features and Benefits
• Double perfo panel lined reinforced doors
• Heavy duty cupboard
• 2 adjustable galvanised steel shelves (100kg U.D.L.) for maximum space optimisation
• 1 x 125mm drawer with 100% extension slides (75kg U.D.L.)
• Fully lockable
• 75kg UDL capacity per drawer/shelf
• Finished in durable powder coat paint in RAL7016 anthracite grey
Typical Applications
• Secure and organised storage for tools and components
Attribute | Value |
---|---|
Brand | Bott |
Cabinet Door Type | Perfo |
Cabinet Style | Combination Cupboard/Drawer |
Colour | Anthracite Grey |
Depth | 1050mm |
Door Colour | Grey |
ECLASS Code | 21100414 |
Height | 1000mm |
Lockable | Yes |
Material | Steel |
MFR Part No. | 40021201.77V |
Number of Doors | 2 |
Number of Drawers | 1 |
Number of Shelves | 2 |
UNSPSC Code | 24112400 |
Width | 650mm |