£1609.00
Ex VAT
£1930.80
Inc VAT
Product Details
Product Specification
Cubio bin cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity with double, louvre panel lined, reinforced doors. With louvre backpanel and adjustable height, galvanised steel shelves (100kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey.
Secure & organised storage for tools and components.
Heavy duty cupboard with 100% extension drawers, adjustable shelves for maxiumum space optimisation and removable plastic containers for small parts.
louvre door louvre back, shelves, fully lockable, with 75kg UDL capacity per drawer/shelf.
Attribute | Value |
---|---|
Additional Features | 65 bins |
Brand | Bott |
Cabinet Door Type | Louvre |
Cabinet Style | Parts Bin Cupboard |
Colour | Anthracite Grey |
Depth | 1300mm |
ECLASS Code | 21100414 |
Height | 2000mm |
Lockable | Yes |
Material | Steel |
MFR Part No. | 40022057.77V |
Number of Doors | 2 |
Number of Drawers | 3 |
Number of Shelves | 7 |
UNSPSC Code | 24112400 |
Width | 650mm |