£1619.00
Ex VAT
£1942.80
Inc VAT
Product Details
Product Specification
Description
Cubio bin cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity.
Features and Benefits
• Double louvre panel lined, reinforced doors
• 48 piece bin
• 6 Eurobin kit
• 3 x full depth & 3 x shallow adjustable height, galvanised steel shelves (160kg U.D.L.)
• 3 x 125mm high drawers with 100% extension (75kg U.D.L.)
• Fully lockable
• Finished in durable powder coat paint in RAL 7016 anthracite grey.
Typical Applications
Secure & organised storage for tools and components.
Heavy duty cupboard with adjustable shelves for maxiumum space optimisation and removable plastic containers for small parts.
Attribute | Value |
---|---|
Additional Features | 48 bins, 6 eurobox |
Brand | Bott |
Cabinet Door Type | Louvre |
Cabinet Style | Parts Bin Cupboard |
Colour | Anthracite Grey |
Depth | 1300mm |
ECLASS Code | 21100414 |
Height | 2000mm |
Lockable | Yes |
Material | Steel |
MFR Part No. | 40022096.77V |
Number of Doors | 2 |
Number of Shelves | 6 |
UNSPSC Code | 24112400 |
Width | 650mm |