£304.00
Ex VAT
£364.80
Inc VAT
5 Variations Available
Product Details
Product Specification
Description
Cubio wall cupboard. Featuring a heavy duty, reinforced steel housing with up to 1 tonne total capacity.
Features and Benefits
• Double perfo panel lined, reinforced doors
• Perfo backpanel.
• Fully lockabl
• 75kg UDL capacity per drawer/shelf.
• Finished in durable powder coat paint in RAL 7016 anthracite grey.
Typical Applications
Secure & organised storage for tools and components.
Wall mountable to save floor space. Perfo back is for use with tool hooks & holders.
Attribute | Value |
---|---|
Brand | Bott |
Cabinet Door Type | Perfo |
Cabinet Style | Cupboard |
Colour | Anthracite Grey |
Depth | 1050mm |
ECLASS Code | 21100414 |
Height | 700mm |
Lockable | Yes |
Material | Steel |
MFR Part No. | 40031053.77V |
Number of Doors | 2 |
UNSPSC Code | 24112400 |
Width | 325mm |