£394.00
Ex VAT
£472.80
Inc VAT
Product Details
Product Specification
Description
Cubio wall cupboard. Featuring a heavy duty, reinforced steel housing with up to 1 tonne total capacity.
Features and Benefits
• Double perfo panel lined reinforced doors
• Louvre backpanel
• 45 piece bin kit
• Fully lockable
• 75kg UDL capacity per drawer/shelf.
• Finished in durable powder coat paint in RAL 7016 anthracite grey.
Typical Appllications
Secure & organised storage for tools and components.
Wall mountable to save floor space. Louvre back is for use with plastic storage bins included.
Attribute | Value |
---|---|
Additional Features | 45 piece bin kit |
Brand | Bott |
Cabinet Door Type | Louvre |
Cabinet Style | Storage Cabinet |
Colour | Anthracite Grey |
Depth | 1050mm |
ECLASS Code | 21100414 |
Height | 1000mm |
Lockable | Yes |
Material | Steel |
MFR Part No. | 40031065.77V |
Number of Doors | 2 |
UNSPSC Code | 24112400 |
Width | 325mm |