noscriptBott 40201009.77V CUPBOARD ROLLER SHUTTER DOOR 3X SHELVES DARK GREY 40201009.77V | Cromwell Tools

Bott

40201009.77V CUPBOARD ROLLER SHUTTER DOOR 3X SHELVES DARK GREY

SKU:

BOT4059417H

MPN:

40201009.77V

£809.00

Ex VAT

£970.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Description
    Cubio shelf cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity.


    Features and Benefits
    • Single roller shutter door
    • 3 adjustable height galvanised steel shelves (100kg U.D.L.)
    • Fully lockable
    • 75kg UDL capacity per drawer/shelf
    • Finished in durable powder coat paint in RAL 7016 anthracite grey


    Typical Applications
    Secure & organised storage for tools and components.
    Space saving roller shutter for use in narrow areas. Shelves are adjustable for space optimisation.


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Cabinet Door Type

    Roller Shutter

    Cabinet Style

    Heavy Duty Cupboard

    Colour

    Anthracite Grey

    Depth

    1050mm

    ECLASS Code

    21100414

    Height

    1200mm

    Material

    Steel

    MFR Part No.

    40201009.77V

    Number of Doors

    1

    Number of Shelves

    3

    UNSPSC Code

    24112400

    Width

    650mm