SKU:
BOT4059417P
MPN:
40201024.77V
£1489.00
Ex VAT
£1786.80
Inc VAT
Product Details
Product Specification
Description
Cubio mini workshop cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity.
Features and Benefits
• Single roller shutter door
• 1 adjustable height, galvanised steel shelf (100kg U.D.L.)
• 2 x louvre backpanels
• 6 x drawers with 100% extension slides (75kg U.D.L.)
• Fully lockable
• 75kg UDL capacity per drawer/shelf
• Finished in durable powder coat paint in RAL 7016 anthracite grey
Typical Applications
Secure & organised storage for tools and components.
Heavy duty cupboard with 100% extension drawers, adustable shelves for maximum space optimisation and rear panels for extra open storage.
Attribute | Value |
---|---|
Additional Features | 2 louvre panels |
Brand | Bott |
Cabinet Door Type | Roller Shutter |
Cabinet Style | Combination Cupboard |
Colour | Anthracite Grey |
Depth | 1050mm |
ECLASS Code | 21100414 |
Height | 2000mm |
Lockable | Yes |
Material | Steel |
MFR Part No. | 40201024.77V |
Number of Doors | 1 |
Number of Drawers | 6 |
Number of Shelves | 1 |
UNSPSC Code | 24112400 |
Width | 650mm |