£1609.00
Ex VAT
£1930.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Description
Cubio panel cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity.
Features and Benefit
• Double perfo panel lined reinforced doors
• 4 x sliding vertical panels
• Fully lockable
• 75kg UDL capacity per drawer/shelf.
• Finished in durable powder coat paint in RAL 7016 anthracite grey
Typical Applications
Secure & organised storage for tools and components.
Heavy duty sliding panels with 120kg capacity each, to accept tool hooks and holders.
Attribute | Value |
---|---|
Additional Features | 4 x sliding perfo panels |
Brand | Bott |
Cabinet Door Type | Perfo |
Cabinet Style | Cupboard |
Colour | Anthracite Grey |
Depth | 1050mm |
ECLASS Code | 21100414 |
Height | 1200mm |
Lockable | Yes |
Material | Steel |
MFR Part No. | 40301005.77v |
UNSPSC Code | 24112400 |
Width | 650mm |