noscriptBott 40301012.77V CUPBOARD WINDOW DOORS 4X SLIDING PERFO PANELS DK GREY 40301012.77V | Cromwell Tools

Bott

40301012.77V CUPBOARD WINDOW DOORS 4X SLIDING PERFO PANELS DK GREY

SKU:

BOT4059417T

MPN:

40301012.77V

£1989.00

Ex VAT

£2386.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Description
    Cubio panel cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity


    Features and Benefits
    • Double window panel doors
    • 4 x sliding vertical panels
    • Fully lockable
    • 75kg UDL capacity per drawer/shelf.
    • Finished in durable powder coat paint in RAL 7016 anthracite grey


    Typical Applications
    Secure & organised storage for tools and components.
    Heavy duty sliding panels with 120kg capacity each, to accept tool hooks and holders. Window door for easy identification.


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Cabinet Door Type

    Perfo

    Cabinet Style

    Sliding Panel Cupboard

    Colour

    Anthracite Grey

    Depth

    1050mm

    ECLASS Code

    21100414

    Height

    2000mm

    Lockable

    No

    Material

    Steel

    MFR Part No.

    40301012.77V

    UNSPSC Code

    24112400

    Width

    650mm