SKU:
BOT4059417W
MPN:
40301030.77V
£1789.00
Ex VAT
£2146.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Description
Cubio panel cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity.
Features and Benefits
• Double window panel doors
• 4 x sliding vertical panels
• Fully lockable
• 75kg UDL capacity per drawer/shelf.
• Finished in durable powder coat paint in RAL 7016 anthracite grey.
Typical Applications
Secure & organised storage for tools and components.
Heavy duty sliding panels with 120kg capacity each, to accept tool hooks and holders. Window door for easy identification.
Attribute | Value |
---|---|
Brand | Bott |
Cabinet Door Type | Louvre |
Cabinet Style | Sliding Panel Cupboard |
Colour | Anthracite Grey |
Depth | 1050mm |
ECLASS Code | 21100414 |
Height | 1200mm |
Lockable | No |
Material | Steel |
MFR Part No. | 40301030.77V |
UNSPSC Code | 24112400 |
Width | 650mm |