£409.00
Ex VAT
£490.80
Inc VAT
Product Details
Product Specification
Cubio Louvre Wall Cupboard With Louvre Back Panel & Lift Up Door
Attribute | Value |
---|---|
Additional Features | Lockable steel cupboards with lift up door |
Brand | Bott |
Colour | Blue |
Depth | 325mm |
EAN | 4049751702883 |
ECLASS Code | 21100414 |
Height | 1000mm |
MFR Part No. | 40031087.11 |
Number of Doors | 1 |
UNSPSC Code | 24112400 |
Width | 1050mm |