£354.00
Ex VAT
£424.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Cubio Louvre wall cupboard supplied with 33 piece bin kit with 2 x perfo lined doors. Constructed of sheet steel with an epoxy powder coat finish for durability.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Grey Red |
Depth | 325mm |
ECLASS Code | 21100414 |
Height | 700mm |
MFR Part No. | 40031057.24V |
UNSPSC Code | 24112400 |
Width | 1050mm |