£2159.00
Ex VAT
£2590.80
Inc VAT
Product Details
Product Specification
Heavy duty construction. Louvre liner panels to doors. 160kg UDL capacity galvanised. 75kg UDL capacity drawers. Complete with bins/euroboxes as shown.
Dimensions (W x H x D): 1300 x 200 x 650mm.
Eurobin width: 400mm, depth: 600mm.
Shelves: 3 full, 3 shallow.
Drawers: 3x 125.
Bins: 16x No.2, 12x No.3, 20x No.4.
Euroboxes: 3x 220H and 3x 320H.
Bin Sizes (W x D x H):
No.1 = 103mm x 90mm x 55mm
No.1B = 103mm x 120mm x 62mm
No.2 = 103mm x 165mm x 83mm
No.3 = 145mm x 240mm x 125mm
No.4 = 207mm x 345mm x 165mm
No.5 = 303mm x 485mm x 190mm
Attribute | Value |
---|---|
Additional Features | Shelf Capacity 100kgs UDL. Shelves Adjustable on a 25mm Pitch, Bin Specification: 16 x no.2 (103mm W x 165mm D x 83mm H), 12 x no.3 (145mm W x 240mm D x 125mm H), Euro Box Specification: 3 x 220mm High, 3 x 320mm High |
Brand | Bott |
Cabinet Door Type | Standard |
Cabinet Style | Parts Bin Cupboard |
Colour | Blue |
Depth | 650mm |
EAN | 5039350051061 |
ECLASS Code | 21100414 |
Height | 2000mm |
Material | Steel |
MFR Part No. | 40022096.11v |
Number of Doors | 2 |
Number of Drawers | 0 |
Number of Shelves | 6 |
Series | Cubio |
UNSPSC Code | 24112400 |
Width | 1300mm |