SKU:
BOT4050448V
MPN:
40031020.16V
£1099.00
Ex VAT
£1318.80
Inc VAT
Product Details
Product Specification
Supplied with 11 galvanised shelfs with 75kg U.D.L. and 72 x No.3 Bins (145mm x 240mm x 125mm) plastic bins. Constructed of sheet steel with RAL 7035/3004 light grey powder coat finish.
Attribute | Value |
---|---|
Additional Features | 72 plastic bins |
Brand | Bott |
Cabinet Door Type | Standard |
Cabinet Style | Parts Bin Cupboard |
Colour | Light Grey |
Depth | 525mm |
ECLASS Code | 21100414 |
Height | 2000mm |
Material | Steel |
MFR Part No. | 40031020.16V |
Number of Doors | 2 |
Number of Drawers | 0 |
Number of Shelves | 11 |
Series | Cubio |
UNSPSC Code | 24112400 |
Width | 1050mm |