noscriptBott CUBIO PERFO WALL CUPBOARD 600MM X1050MM X 325MM 40031085.11v | Cromwell Tools

Bott

CUBIO PERFO WALL CUPBOARD 600MM X1050MM X 325MM

SKU:

BOT4050503E

MPN:

40031085.11v

£447.00

Ex VAT

£536.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Cubio Perfo Wall Cupboard, With Perfo Backpanel & Lift Up Door



    • Sheet Steel

    • Powder Coated

    • Lockable steel cupboard with lift up door

    • Perfo or louvre back panels

    • Optional galvanised shelves


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Colour

    Blue Grey

    Depth

    325mm

    EAN

    4049751678447

    ECLASS Code

    21100414

    Height

    600mm

    MFR Part No.

    40031085.11

    Number of Doors

    1

    UNSPSC Code

    24112400

    Width

    1050mm