noscriptBott CUBIO PERFO WALL CUPBOARD 600MM X800MM X 325MM 40031088.11v | Cromwell Tools

Bott

CUBIO PERFO WALL CUPBOARD 600MM X800MM X 325MM

SKU:

BOT4050503D

MPN:

40031088.11v

£374.00

Ex VAT

£448.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Cubio Perfo Wall Cupboard, With Perfo Backpanel & Lift Up Door



    • Sheet Steel

    • Powder Coated

    • Lockable steel cupboard with lift up door

    • Perfo or louvre back panels

    • Optional galvanised shelves


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Colour

    Blue Grey

    Depth

    325mm

    EAN

    5039350133644

    ECLASS Code

    21100414

    Height

    600mm

    MFR Part No.

    40031088.11

    Number of Doors

    1

    UNSPSC Code

    24112400

    Width

    800mm