£599.00
Ex VAT
£718.80
Inc VAT
48 Variations Available
Product Details
Product Specification
Lockable cupboards for use with 1 x air/water supply reel, complete with roller guide. Finished in hardwearing RAL 7035/5010 epoxy polyester powdercoat.
Attribute | Value |
---|---|
Additional Features | Powder Coated |
Brand | Bott |
Colour | Grey Red |
Depth | 650mm |
ECLASS Code | 21100414 |
Height | 900mm |
MFR Part No. | 45001074.24V |
Number of Doors | 1 |
UNSPSC Code | 24112400 |
Width | 650mm |