Bott

CUBIO POWER & WATER SUPPLY CUPBOARD 525x650x900mm-LIGHT GREY

SKU:

BOT4050494Z

MPN:

45001074.16V

£599.00

Ex VAT

£718.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Lockable cupboards for use with 1 x air/water supply reel, complete with roller guide. Finished in hardwearing RAL 7035/5010 epoxy polyester powdercoat.


    Product Specification
    Attribute
    Value

    Additional Features

    Powder Coated

    Brand

    Bott

    Colour

    Grey

    Depth

    650mm

    ECLASS Code

    21100414

    Height

    900mm

    MFR Part No.

    45001074.16V

    Number of Doors

    1

    UNSPSC Code

    24112400

    Width

    650mm