Bott

CUBIO POWER & WATER SUPPLY CUPBOARD 650x650x900mm-LIGHT GREY/RED

SKU:

BOT4050495F

MPN:

45001075.24V

£619.00

Ex VAT

£742.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Lockable cupboards for use with 1 x air/water supply reel, complete with roller guide. Finished in hardwearing RAL 7035/5010 epoxy polyester powdercoat.


    Product Specification
    Attribute
    Value

    Additional Features

    Powder Coated

    Brand

    Bott

    Colour

    Grey Red

    Depth

    650mm

    ECLASS Code

    21100414

    Height

    900mm

    MFR Part No.

    45001075.24V

    Number of Doors

    1

    UNSPSC Code

    24112400

    Width

    650mm