SKU:
BOT4050456Q
MPN:
40301006.11V
£1789.00
Ex VAT
£2146.80
Inc VAT
13 Variations Available
Product Details
Product Specification
Supplied with 4 x perfo 100% extending panels, with 120kg U.D.L. capacity per panel side. 1050mm (W) x 650mm (D) x 2000mm (H) with perfo doors. Constructed of sheet steel with a RAL 7035/7016 Light grey / anthracite grey epoxy powder coat finish.
Attribute | Value |
---|---|
Additional Features | 120kg U.D.L. capacity per double sided panel |
Brand | Bott |
Cabinet Door Type | Clearview |
Cabinet Style | Sliding Panel Cupboard |
Colour | Blue |
Depth | 650mm |
ECLASS Code | 21100414 |
Height | 1200mm |
Lock Type | Camlock |
Lockable | Yes |
Material | Steel |
MFR Part No. | 40301006.11V |
Number of Doors | 2 |
Number of Drawers | 0 |
Number of Shelves | 4 |
Series | Cubio |
UNSPSC Code | 24112400 |
Width | 1050mm |