noscriptBott Cubio Sliding Panel Cupboard, 2 Perfo Doors, Red, 2000 x 1050 x 650mm 40301011.24V | Cromwell Tools

Bott

Cubio Sliding Panel Cupboard, 2 Perfo Doors, Red, 2000 x 1050 x 650mm

SKU:

BOT4050456X

MPN:

40301011.24V

£1829.00

Ex VAT

£2194.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Supplied with 4 x perfo 100% extending panels, with 120kg U.D.L. capacity per panel side. 1050mm (W) x 650mm (D) x 2000mm (H) with perfo doors. Constructed of sheet steel with a RAL 7035/7016 Light grey / anthracite grey epoxy powder coat finish.


    Product Specification
    Attribute
    Value

    Additional Features

    120kg U.D.L. capacity per double sided panel

    Brand

    Bott

    Cabinet Door Type

    Perfo

    Cabinet Style

    Sliding Panel Cupboard

    Colour

    Red

    Depth

    650mm

    ECLASS Code

    21100414

    Height

    2000mm

    Lock Type

    Camlock

    Lockable

    Yes

    Material

    Steel

    MFR Part No.

    40301011.24V

    Number of Doors

    2

    Number of Drawers

    0

    Number of Shelves

    4

    Series

    Cubio

    UNSPSC Code

    24112400

    Width

    1050mm