£354.00
Ex VAT
£424.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Cubio cupboards with perfo door. Constructed from a reinforced steel housing, with a UDL capacity of 1 tonne and a powder coated finish. Complete with one galvanised steel shelf, with 100kg U.D.L capacity.
Attribute | Value |
---|---|
Additional Features | Powder coated |
Brand | Bott |
Colour | Blue Grey |
Depth | 525mm |
ECLASS Code | 21100414 |
Height | 600mm |
MFR Part No. | 40011060.11V |
Number of Doors | 1 |
Number of Shelves | 1 |
UNSPSC Code | 24112400 |
Width | 650mm |