£367.00
Ex VAT
£440.40
Inc VAT
3 Variations Available
Product Details
Product Specification
Supplied with 500mm high doors and 1 shelf.
Attribute | Value |
---|---|
Additional Features | Powder coated |
Brand | Bott |
Colour | Anthracite Grey Grey |
Depth | 600mm |
ECLASS Code | 21100414 |
Height | 600mm |
MFR Part No. | 40019118.19V |
Number of Doors | 1 |
Number of Shelves | 0 |
UNSPSC Code | 24112400 |
Width | 650mm |