£509.00
Ex VAT
£610.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Cubio SMF-878-1.1 Cupboard with 2 x perfo door, dimensions 800mm (W) x 750mm (D) x 800mm (H).Powder coated RAL 7035/5010 finish, constructed of a reinforced steel housing with a UDL capacity of 1 tonne.
Attribute | Value |
---|---|
Additional Features | 100% extension drawer slides |
Brand | Bott |
Colour | Grey Red |
Depth | 800mm |
ECLASS Code | 21100414 |
Height | 800mm |
Material | Steel |
MFR Part No. | 40028099.24V |
UNSPSC Code | 24112400 |
Width | 750mm |