£429.00
Ex VAT
£514.80
Inc VAT
16 Variations Available
Product Details
Product Specification
Cubio cupboard housing with perfo doors. Constructed from sheet steel with and finished with an epoxy powder coating. Add components and accessories to complete your cupboard.
Images are for illustration purposes only.
Attribute | Value |
---|---|
Additional Features | Powder coated |
Brand | Bott |
Cabinet Door Type | Perfo |
Colour | Grey |
Depth | 525mm |
ECLASS Code | 21100414 |
Height | 1000mm |
MFR Part No. | 40013013.16V |
Number of Doors | 2 |
Number of Shelves | 0 |
UNSPSC Code | 24112400 |
Width | 1050mm |