SKU:
BOT4050454G
MPN:
40201002.19V
£899.00
Ex VAT
£1078.80
Inc VAT
5 Variations Available
Product Details
Product Specification
Cubio SMLF-10512 cupboard housing with shutter door. Constructed of a renforced steel housing with 1 tonne total capacity, dimensions 1050mm (W) x 650mm (D) x 1200mm (H). Housing comes with a powder coated RAL 7035/5010 finish. Add components and accessories to complete your cupboard.
Attribute | Value |
---|---|
Additional Features | Powder Coated |
Brand | Bott |
Cabinet Door Type | Roller Shutter |
Colour | Anthracite Grey Grey |
Depth | 650mm |
ECLASS Code | 21100414 |
Height | 1200mm |
MFR Part No. | 40201002.19V |
Number of Doors | 1 |
UNSPSC Code | 24112400 |
Width | 1050mm |