SKU:
BOT4050454C
MPN:
40201001.19V
£759.00
Ex VAT
£910.80
Inc VAT
11 Variations Available
Product Details
Product Specification
Cubio SMLF-10612 cupboard housing with shutter door. Constructed of a renforced steel housing with 1 tonne total capacity, Housing comes with a powder coated finish. Add components and accessories to complete your cupboard.
Attribute | Value |
---|---|
Additional Features | Powder Coated |
Brand | Bott |
Cabinet Door Type | Roller Shutter |
Colour | Anthracite Grey Grey |
Depth | 650mm |
ECLASS Code | 21100414 |
Height | 1200mm |
MFR Part No. | 40201001.19V |
Number of Doors | 1 |
UNSPSC Code | 24112400 |
Width | 1050mm |