SKU:
BOT4050393L
MPN:
40013014.24V
£429.00
Ex VAT
£514.80
Inc VAT
20 Variations Available
Product Details
Product Specification
Cubio cupboard housing with louvre doors. Constructed from sheet steel housing an epoxy powder finish. Add components and accessories to complete your cupboard.
Images are for illustration purposes only.
Attribute | Value |
---|---|
Additional Features | Powder coated |
Brand | Bott |
Cabinet Door Type | Perfo |
Colour | Grey Red |
Depth | 525mm |
ECLASS Code | 21100414 |
Height | 1000mm |
MFR Part No. | 40013014.24V |
Number of Doors | 2 |
Number of Shelves | 0 |
UNSPSC Code | 24112400 |
Width | 1050mm |