SKU:
BOT4050399A
MPN:
40014016.24V
£529.00
Ex VAT
£634.80
Inc VAT
12 Variations Available
Product Details
Product Specification
Cubio cupboard housing with louvre doors. Constructed from reinforced steel housing with 1 tonne total capacity. Comes complete with a powder coated finish. Add components and accessories to complete your cupboard.
Images are for illustration purposes only.
Attribute | Value |
---|---|
Additional Features | Powder coated |
Brand | Bott |
Cabinet Door Type | Louvre |
Colour | Grey Red |
Depth | 525mm |
ECLASS Code | 21100414 |
Height | 1200mm |
MFR Part No. | 40014016.24V |
Number of Doors | 2 |
Number of Shelves | 0 |
UNSPSC Code | 24112400 |
Width | 1300mm |