noscriptBott CUBIO SMLF-13516 CUPBOARD HOUSING WITH WINDOW DOOR-LIGHT GREY/RED 40014022.24V | Cromwell Tools

Bott

CUBIO SMLF-13516 CUPBOARD HOUSING WITH WINDOW DOOR-LIGHT GREY/RED

SKU:

BOT4050400B

MPN:

40014022.24V

£669.00

Ex VAT

£802.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Cubio cupboard housing with window doors. Constructed from reinforced steel housing with 1 tonne total capacity. Comes complete with a powder coated finish. Add components and accessories to complete your cupboard.
    Images are for illustration purposes only.


    Product Specification
    Attribute
    Value

    Additional Features

    Powder coated

    Brand

    Bott

    Cabinet Door Type

    Clearview

    Colour

    Grey Red

    Depth

    525mm

    ECLASS Code

    21100414

    Height

    900mm

    MFR Part No.

    40014022.24V

    Number of Doors

    2

    Number of Shelves

    0

    UNSPSC Code

    24112400

    Width

    800mm