Bott

CUBIO SMLF-13616 CUPBOARD HOUSING WITH LOUVRE DOOR-LIGHT GREY

SKU:

BOT4050430C

MPN:

40022018.16V

£619.00

Ex VAT

£742.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Cubio cupboard housing with louvre doors. Constructed from reinforced steel housing with 1 tonne total capacity. Comes complete with a powder coated finish. Add components and accessories to complete your cupboard.
    Images are for illustration purposes only.


    Product Specification
    Attribute
    Value

    Additional Features

    Powder coated

    Brand

    Bott

    Cabinet Door Type

    Louvre

    Colour

    Grey

    Depth

    650mm

    ECLASS Code

    21100414

    Height

    1600mm

    MFR Part No.

    40022018.16V

    Number of Doors

    2

    Number of Shelves

    0

    UNSPSC Code

    24112400

    Width

    1300mm