noscriptBott CUBIO SMLF-13620 CUPBOARD HOUSING WITH PERFO DOOR-LIGHT GREY/RED 40022019.24V | Cromwell Tools

Bott

CUBIO SMLF-13620 CUPBOARD HOUSING WITH PERFO DOOR-LIGHT GREY/RED

SKU:

BOT4050430J

MPN:

40022019.24V

£689.00

Ex VAT

£826.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Cubio cupboard housing with perfo doors. Constructed from sheet steel, with 1 tonne total capacity and finished with an epoxy powder coating. Add components and accessories to complete your cupboard.
    Images are for illustration purposes only.


    Product Specification
    Attribute
    Value

    Additional Features

    Powder coated

    Brand

    Bott

    Cabinet Door Type

    Perfo

    Colour

    Grey Red

    Depth

    650mm

    ECLASS Code

    21100414

    Height

    2000mm

    MFR Part No.

    40022019.24V

    Number of Doors

    2

    Number of Shelves

    0

    UNSPSC Code

    24112400

    Width

    1300mm