SKU:
BOT4050378G
MPN:
40010068.19V
£377.00
Ex VAT
£452.40
Inc VAT
14 Variations Available
Product Details
Product Specification
Cubio cupboard housing with louvre doors. Constructed from a reinforced steel housing with 1 tonne total capacity and finished with a powder coating. Add components and accessories to complete your cupboard.
Images are for illustration purposes only.
Attribute | Value |
---|---|
Additional Features | Powder coated |
Brand | Bott |
Cabinet Door Type | Louvre |
Colour | Anthracite Grey Grey |
Depth | 525mm |
ECLASS Code | 21100414 |
Height | 1000mm |
MFR Part No. | 40010068.19V |
Number of Doors | 1 |
Number of Shelves | 0 |
UNSPSC Code | 24112400 |
Width | 525mm |