£399.00
Ex VAT
£478.80
Inc VAT
16 Variations Available
Product Details
Product Specification
Cubio cupboard housing with window door. Constructed from reinforced steel housing with 1 tonne total capacity. The housing comes with a powder coated finish. Add components and accessories to complete your cupboard.
Images are for illustration purposes only.
Attribute | Value |
---|---|
Additional Features | Powder coated |
Brand | Bott |
Cabinet Door Type | Clearview |
Colour | Grey |
Depth | 500mm |
ECLASS Code | 21100414 |
Height | 2000mm |
MFR Part No. | 40010128.16V |
Number of Doors | 1 |
Number of Shelves | 0 |
UNSPSC Code | 24112400 |
Width | 1000mm |