noscriptBott CUBIO SMLF-8516 CUPBOARD HOUSING WITH PERFO DOOR-LIGHT GREY/BLUE 40012057.11V | Cromwell Tools

Bott

CUBIO SMLF-8516 CUPBOARD HOUSING WITH PERFO DOOR-LIGHT GREY/BLUE

SKU:

BOT4054002S

MPN:

40012057.11V

£519.00

Ex VAT

£622.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Cubio cupboard housing with perfo doors. Constructed from sheet steel with and finished with an epoxy powder coating. Add components and accessories to complete your cupboard.
    Images are for illustration purposes only.


    Product Specification
    Attribute
    Value

    Additional Features

    Powder coated

    Brand

    Bott

    Cabinet Door Type

    Perfo

    Colour

    Blue Grey

    Depth

    525mm

    ECLASS Code

    21100414

    Height

    1600mm

    MFR Part No.

    40012057.11V

    Number of Doors

    2

    Number of Shelves

    0

    UNSPSC Code

    24112400

    Width

    800mm