£389.00
Ex VAT
£466.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Cubio cupboards with perfo doors. Constructed from sheet steel with a powder coated finish.
Images are for illustration purposes only.
Attribute | Value |
---|---|
Additional Features | Powder coated |
Brand | Bott |
Cabinet Door Type | Perfo |
Colour | Blue Grey |
Depth | 525mm |
ECLASS Code | 21100414 |
Height | 800mm |
MFR Part No. | 40012049.11V |
Number of Doors | 2 |
Number of Shelves | 0 |
UNSPSC Code | 24112400 |
Width | 800mm |