£519.00
Ex VAT
£622.80
Inc VAT
32 Variations Available
Product Details
Product Specification
Features and Benefits
• Constructed of reinforced welded steel housing
Contents
• 2 x galvanised steel shelves with 75kg U.D.L capacity
Notes
• Compatible with Standard Duty Shelf Kits.
Attribute | Value |
---|---|
Additional Features | Powder Coated |
Brand | Bott |
Cabinet Door Type | Standard |
Cabinet Style | Storage Cabinet |
Colour | Grey |
Compatible Accessories | BOT4050492Y - Shelf |
Depth | 525mm |
ECLASS Code | 21100414 |
Height | 2000mm |
Material | Steel |
MFR Part No. | 40031012.16V |
Number of Doors | 2 |
Number of Shelves | 2 |
UNSPSC Code | 24112400 |
Width | 800mm |