SKU:
BOT4050396Q
MPN:
40013061.11V
£669.00
Ex VAT
£802.80
Inc VAT
8 Variations Available
Product Details
Product Specification
Cubio heavy duty cupboards with window doors. Constructed from reinforced welded steel housing. Complete with three galvanised steel shelves with 100kg U.D.L capacity and finished in hardwearing epoxy polyester powdercoat.
Images are for illustration purposes only.
Attribute | Value |
---|---|
Additional Features | Powder coated |
Brand | Bott |
Cabinet Door Type | Clearview |
Cabinet Style | Storage Cabinet |
Colour | Blue |
Depth | 525mm |
ECLASS Code | 21100414 |
Height | 1200mm |
Material | Steel |
MFR Part No. | 40013061.11V |
Number of Doors | 2 |
Number of Drawers | 0 |
Number of Shelves | 3 |
Series | Cubio |
UNSPSC Code | 24112400 |
Width | 1050mm |